Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SplicingTape, White, 60ydL, 1-7/8inW

  • Mfr # 15C770

  • Zoro # G4322464


product price: $13.19
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
48mm
Tape Length
55 m
Series
133-WHITE
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C770
Zoro #
G4322464
UPC #
888519036983
Country of Origin
Canada

Dimensions

Tape Width
48mm
Tape Length
55 m
Tape Thickness
7.5 mil
Thickness
7.5 mil
Width
48mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Width
48 mm
Metric Tape Width
48 mm
Roll Width
1 7/8 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
133-WHITE
Tape Adhesive
Rubber
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
60 oz./in.
Tape Color
White
Material
Polyethylene
Tape Elongation
Not Rated
Tape Application
Polyethylene Splicing, Surface Protection and Industrial Assembly Applications
Color
White
Features
Splicing, Protection
Number of Adhesive Sides
1
Brand and Series
Tapecase 133-WHITE
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Tape Sub-Type
Polyethylene Splicing Tape
Tape Type
Splicing Tape
Adhesion to Steel
60 oz/in
Temperature Range
30 Degrees to 160 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor
Minimum Tape Performance Temperature
30 Degrees F
Product Form
Continuous Roll
Tape Brand
TapeCase
Tape Adhesive Material
Rubber
Tape Backing Construction
Film
Maximum Tape Performance Temperature
160 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Performance Temp. Range
32 Degrees to 160 Degrees F
Type
Tape Roll

Description

Splicing Tape, Tape Color White, Tape Brand TapeCase, Brand and Series Tapecase 133-WHITE, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 7.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series 133-White, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.