Strap Roll, Black, 20 ft, 0.5" W
Mfr # IB2B1200-0.5-20
Zoro # G816437486
product price: $16.65
/eaSold in multiples of 17 for $283.05
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Characteristics
Adjustable, Flexible, Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB2B1200-0.5-20
Zoro #
G816437486
UPC #
888519445365
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/2 in
Overall Thickness
0.05 in
Overall Length
20 ft
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Characteristics
Adjustable, Flexible, Reusable
Resistance Properties
Tear Resistant, Water Resistant
Mounting Style
Non-Mountable
For Use With
Cables, Cords, Tubing
Includes Grommet
Grommet Not Included
Closure Type
Wrap
Product Type
Strap Roll
Includes Buckle
Buckle Not Included
For Location
Indoor
Strap Material
Nylon
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Count
1
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.