Strap Roll, Black, 20 ft, 0.625" W
Mfr # IB2B1200-0.625-20
Zoro # G016437491
product price: $19.99
/eaSold in multiples of 14 for $279.86
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB2B1200-0.625-20
Zoro #
G016437491
UPC #
888519445518
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20 ft
Overall Thickness
0.05 in
Overall Width
5/8 in
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
For Location
Indoor
For Use With
Cables, Cords, Tubing
Closure Type
Wrap
Count
1
Includes Grommet
Grommet Not Included
Resistance Properties
Tear Resistant, Water Resistant
Includes Buckle
Buckle Not Included
Mounting Style
Non-Mountable
Strap Material
Nylon
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Characteristics
Adjustable, Flexible, Reusable
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.