Strap Roll, Black, 20 ft, 1" W
Mfr # IB2B1200-1-20
Zoro # G416437473
product price: $28.29
/eaSold in multiples of 10 for $282.90
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Mounting Style
Non-Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB2B1200-1-20
Zoro #
G416437473
UPC #
888519445334
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1 in
Overall Length
20 ft
Overall Thickness
0.05 in
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Mounting Style
Non-Mountable
Resistance Properties
Tear Resistant, Water Resistant
Closure Type
Wrap
For Location
Indoor
Strap Material
Nylon
Product Type
Strap Roll
Includes Grommet
Grommet Not Included
Includes Buckle
Buckle Not Included
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Characteristics
Adjustable, Flexible, Reusable
Count
1
For Use With
Cables, Cords, Tubing
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.