Strap Roll, Black, 20 ft, 1.5" W
Mfr # IB2B1200-1.5-20
Zoro # G516437465
product price: $41.59
/eaSold in multiples of 7 for $291.13
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Resistance Properties
Tear Resistant, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB2B1200-1.5-20
Zoro #
G516437465
UPC #
888519445303
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20 ft
Overall Thickness
0.05 in
Overall Width
1 1/2 in
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Resistance Properties
Tear Resistant, Water Resistant
Product Type
Strap Roll
For Location
Indoor
Count
1
Includes Grommet
Grommet Not Included
Mounting Style
Non-Mountable
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Strap Material
Nylon
Closure Type
Wrap
For Use With
Cables, Cords, Tubing
Characteristics
Adjustable, Flexible, Reusable
Includes Buckle
Buckle Not Included
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.