Zoro Homepage

Strap Roll, Black, 5 ft, 0.5" W

  • Mfr # IB2B1200-0.5-5

  • Zoro # G916437478


product price: $7.89
/ea
Sold in multiples of 34 for $268.26

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB2B1200-0.5-5
Zoro #
G916437478
UPC #
888519445488
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.05 in
Overall Length
5 ft
Overall Width
1/2 in

Details

Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
For Use With
Cables, Cords, Tubing
Mounting Style
Non-Mountable
Resistance Properties
Tear Resistant, Water Resistant
Strap Material
Nylon
Includes Buckle
Buckle Not Included
Includes Grommet
Grommet Not Included
Count
1
Closure Type
Wrap
Characteristics
Adjustable, Flexible, Reusable
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
For Location
Indoor

Description

Back to Back Hook and Loop Wire Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.