Strap Roll, Black, 5 ft, 0.625" W
Mfr # IB2B1200-0.625-5
Zoro # G216437468
product price: $8.75
/eaSold in multiples of 31 for $271.25
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB2B1200-0.625-5
Zoro #
G216437468
UPC #
888519445525
Country of Origin
Taiwan, Province of China
Dimensions
Overall Thickness
0.05 in
Overall Length
5 ft
Overall Width
5/8 in
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
For Location
Indoor
Mounting Style
Non-Mountable
Includes Buckle
Buckle Not Included
Includes Grommet
Grommet Not Included
Resistance Properties
Tear Resistant, Water Resistant
Strap Material
Nylon
For Use With
Cables, Cords, Tubing
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Closure Type
Wrap
Characteristics
Adjustable, Flexible, Reusable
Count
1
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.