Strap Roll, Black, 5 ft, 2" W
Mfr # IB2B1200-2-5
Zoro # G116437469
product price: $17.79
/eaSold in multiples of 16 for $284.64
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
For Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB2B1200-2-5
Zoro #
G116437469
UPC #
888519445440
Country of Origin
Taiwan, Province of China
Dimensions
Overall Thickness
0.05 in
Overall Length
5 ft
Overall Width
2 in
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
For Location
Indoor
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Mounting Style
Non-Mountable
For Use With
Cables, Cords, Tubing
Includes Grommet
Grommet Not Included
Product Type
Strap Roll
Strap Material
Nylon
Count
1
Includes Buckle
Buckle Not Included
Resistance Properties
Tear Resistant, Water Resistant
Characteristics
Adjustable, Flexible, Reusable
Closure Type
Wrap
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.