Strap Roll, Black, 50 ft, 0.75" W
Mfr # IB2B1200-0.75-50
Zoro # G016437460
product price: $50.35
/eaSold in multiples of 6 for $302.10
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB2B1200-0.75-50
Zoro #
G016437460
UPC #
888519445464
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3/4 in
Overall Thickness
0.05 in
Overall Length
50 ft
Details
Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Product Type
Strap Roll
Count
1
Includes Buckle
Buckle Not Included
Characteristics
Adjustable, Flexible, Reusable
Closure Type
Wrap
Includes Grommet
Grommet Not Included
For Location
Indoor
For Use With
Cables, Cords, Tubing
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Strap Material
Nylon
Mounting Style
Non-Mountable
Resistance Properties
Tear Resistant, Water Resistant
Description
Back to Back Hook and Loop Wire Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.