Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Roll, Black, 50 ft, 1" W

  • Mfr # IB2B1200-1-50

  • Zoro # G416437480


product price: $62.69
/ea
Sold in multiples of 5 for $313.45

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Overall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB2B1200-1-50
Zoro #
G416437480
UPC #
888519445327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.05 in
Overall Length
50 ft
Overall Width
1 in

Details

Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Closure Type
Wrap
Mounting Style
Non-Mountable
For Location
Indoor
Count
1
For Use With
Cables, Cords, Tubing
Strap Material
Nylon
Product Type
Strap Roll
Characteristics
Adjustable, Flexible, Reusable
Includes Grommet
Grommet Not Included
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Resistance Properties
Tear Resistant, Water Resistant
Includes Buckle
Buckle Not Included

Description

Back to Back Hook and Loop Wire Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.