Zoro Homepage

Strap Roll, Black, 50 ft, 3" W

  • Mfr # IB2B1200-3-50

  • Zoro # G816437509


product price: $216.99
/ea
Sold in multiples of 2 for $433.98
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB2B1200-3-50
Zoro #
G816437509
UPC #
888519445372
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 ft
Overall Thickness
0.05 in
Overall Width
3 in

Details

Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Count
1
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Includes Grommet
Grommet Not Included
Product Type
Strap Roll
For Location
Indoor
Includes Buckle
Buckle Not Included
Resistance Properties
Tear Resistant, Water Resistant
Characteristics
Adjustable, Flexible, Reusable
Closure Type
Wrap
Mounting Style
Non-Mountable
For Use With
Cables, Cords, Tubing
Strap Material
Nylon

Description

Back to Back Hook and Loop Wire Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.