Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Roll, Black, 75 ft, 0.625" W

  • Mfr # IB2B1200-0.625-75

  • Zoro # G516437502


product price: $65.19
/ea
Sold in multiples of 5 for $325.95

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Overall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB2B1200-0.625-75
Zoro #
G516437502
UPC #
888519445402
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.05 in
Overall Length
75 ft
Overall Width
5/8 in

Details

Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Characteristics
Adjustable, Flexible, Reusable
Strap Material
Nylon
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Closure Type
Wrap
Mounting Style
Non-Mountable
For Location
Indoor
Includes Grommet
Grommet Not Included
For Use With
Cables, Cords, Tubing
Resistance Properties
Tear Resistant, Water Resistant
Product Type
Strap Roll
Count
1
Includes Buckle
Buckle Not Included

Description

Back to Back Hook and Loop Wire Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.