Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Roll, Black, 75 ft, 0.75" W

  • Mfr # IB2B1200-0.75-75

  • Zoro # G216437482


product price: $78.15
/ea
Sold in multiples of 4 for $312.60
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Overall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB2B1200-0.75-75
Zoro #
G216437482
UPC #
888519445358
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.05 in
Overall Width
3/4 in
Overall Length
75 ft

Details

Item
Back to Back Hook and Loop
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20.04 psi
Color
Black
Strap Material
Nylon
Includes Buckle
Buckle Not Included
Closure Type
Wrap
Count
1
Includes Grommet
Grommet Not Included
Characteristics
Adjustable, Flexible, Reusable
For Use With
Cables, Cords, Tubing
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Product Type
Strap Roll
Mounting Style
Non-Mountable
For Location
Indoor
Resistance Properties
Tear Resistant, Water Resistant

Description

Back to Back Hook and Loop Wire Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.