Zoro Homepage

Strap Roll, Black, 75 ft, 3" W

  • Mfr # IB2B1200-3-75

  • Zoro # G116554050


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Includes Buckle
Buckle Not Included
Count
1
Color
Black
Overall Thickness
0.05 in
Hook and Loop Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB2B1200-3-75
Zoro #
G116554050
UPC #
888519445433
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.05 in
Overall Length
75 ft
Overall Width
3 in

Details

Includes Buckle
Buckle Not Included
Count
1
Color
Black
Hook and Loop Type
Hook-and-Loop
Shear Strength
20.04 psi
Closure Type
Wrap
Mounting Style
Non-Mountable
For Use With
Cables, Cords, Tubing
Item
Back to Back Hook and Loop
Includes Grommet
Grommet Not Included
Standards
Prop 65 Compliant, REACH Compliant, RoHS Compliant
Characteristics
Adjustable, Flexible, Reusable
Adhesive Type
No Adhesive
Resistance Properties
Tear Resistant, Water Resistant
Strap Material
Nylon
For Location
Indoor
Product Type
Strap Roll

Description

Back to Back Hook and Loop Wire Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.