Surface Protection Tape, 1 in W x 600 ft L, 2 mil Thick, Transparent, Acrylic Adhesive

  • Mfr # 15C702

  • Zoro # G4248081


product price:  $17.95
/ea

Key Features

Tape Color
Transparent
Tape Length
600 ft
Tape Width
1 in
Material
Polyethylene
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C702
Zoro #
G4248081
UPC #
888519036273
Country of Origin
United States

Dimensions

Tape Length
600 ft
Tape Width
1 in
Tape Thickness
2 mil
Thickness
2 mil
Tape Core Diameter
3"
Imperial Tape Length
200 yd
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Metric Tape Length
182.9 m
Roll Width
1 in

Details

Item
Surface Protection Tape
Tape Color
Transparent
Material
Polyethylene
Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Tape Backing Material
Polyethylene Film
Clean Removal Time
Not Rated
Series
UV-PRO
Color
Transparent
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
5.0 oz/in
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Type
UV Resistant
Tape Application
Window Masking
Number of Adhesive Sides
1
Tape Sub-Type
UV-Resistant Surface Protection Film Tape
Environment
Indoor/Outdoor
Adhesion to Steel
5 oz/in
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
Not Rated
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Surface Compatibility
Glass, Metal
Tape Resistance Properties
UV-Resistant
Tape Type
Surface Protection Tape
Brand and Series
TapeCase UV-PRO
Temperature Range
Not Rated
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Minimum Tape Performance Temperature
Not Rated
Features
Masking
Maximum Adhesion Time
90 day

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase UV-PRO, Imperial Tape Length 200 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 200 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series UV-PRO, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.