Transfer Tape, 1 in W, 16 1/4 yd L, 32 mil, Rubber Resin, Double-Sided

  • Mfr # TC485

  • Zoro # G3917864


product price: $26.49
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
16 1/4 yd
Metric Tape Length
14.9 m
Metric Tape Width
25.4 mm
Tape Thickness
32 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC485
Zoro #
G3917864
UPC #
888519037188
Country of Origin
United Kingdom

Dimensions

Imperial Tape Length
16 1/4 yd
Imperial Tape Width
1 in
Metric Tape Length
14.9 m
Metric Tape Width
25.4 mm
Tape Thickness
32 mil
Width
1"
Tape Width
1 in
Tape Length
49 ft
Length
49 ft.

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Backing Material
Rubber
Tape Adhesive
Rubber
Tape Tensile Strength
Not Rated
Series
TC 485
Tape Adhesive Strength
700 oz/in
Standards
Not Rated
Material
Rubber Resin
Performance Temp.
32 Degrees to 105 Degrees F
Liner Color
Blue
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
105 Degrees F
Type
High Performance
Features
Bonding, Decorative Edging
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Adhesion to Steel
700 oz/in
Tape Type
Adhesive Transfer Tape
Liner Included
Liner Included
Liner Material
Kraft Paper
Environment
Indoor
Surface Compatibility
Fabric, Metal, Polyethylene (PE)
Product Form
Continuous Roll
Minimum Tape Performance Temperature
32 Degrees F
Brand and Series
TapeCase TC 485
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Reverse-Wound
Standard Wound
Tape Adhesive Material
Rubber
Tape Adhesive Format
Double-Sided
Tape Brand
TapeCase
Temperature Range
32 Degrees to 105 Degrees F
Maximum Tape Performance Temperature
105 Degrees F
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand TapeCase, Series TC 485, Imperial Tape Length 16 3/8 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 16 1/4 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor, Maximum Tape Performance Temperature 105 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Surface Compatibility Fabric, Metal, Polyethylene (PE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.