Zoro Homepage

Transfer Tape, 1/2 in W, 10 3/4 yd L, 32 mil, Rubber, Double-Sided

  • Mfr # TC485

  • Zoro # G4104082


product price: $15.99
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
10 3/4 yd
Metric Tape Length
9.8 m
Metric Tape Width
12.7 mm
Tape Thickness
32 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC485
Zoro #
G4104082
UPC #
888519037195
Country of Origin
United Kingdom

Dimensions

Imperial Tape Length
10 3/4 yd
Imperial Tape Width
1/2 in
Metric Tape Length
9.8 m
Metric Tape Width
12.7 mm
Tape Thickness
32 mil
Tape Length
32 ft
Tape Width
1/2 in
Length
32 ft.
Width
1/2"

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Backing Material
Rubber
Tape Adhesive
Rubber
Tape Tensile Strength
Not Rated
Series
TC 485
Tape Adhesive Strength
700 oz/in
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
105 Degrees F
Liner Color
Blue
Material
Rubber Resin
Standards
Not Rated
Performance Temp.
32 Degrees to 105 Degrees F
Features
Bonding, Decorative Edging
Type
High Performance
Tape Adhesive Format
Double-Sided
Temperature Range
32 Degrees to 105 Degrees F
Reverse-Wound
Standard Wound
Environment
Indoor
Product Form
Continuous Roll
Adhesion to Steel
700 oz/in
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Surface Compatibility
Fabric, Metal, Polyethylene (PE)
Minimum Tape Performance Temperature
32 Degrees F
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Liner Included
Liner Included
Maximum Tape Performance Temperature
105 Degrees F
Tape Brand
TapeCase
Brand and Series
TapeCase TC 485
Tape Type
Adhesive Transfer Tape
Liner Material
Kraft Paper
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand TapeCase, Series TC 485, Imperial Tape Length 10 3/4 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 10 3/4 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor, Maximum Tape Performance Temperature 105 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Surface Compatibility Fabric, Metal, Polyethylene (PE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.