Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, 3/4 in W, 10 3/4 yd L, 16 mil, Rubber, Double-Sided

  • Mfr # TC485

  • Zoro # G4010395


product price: $24.99
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
10 3/4 yd
Metric Tape Length
9.8 m
Metric Tape Width
19.1 mm
Tape Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC485
Zoro #
G4010395
UPC #
888519037201
Country of Origin
United Kingdom

Dimensions

Imperial Tape Length
10 3/4 yd
Imperial Tape Width
3/4 in
Metric Tape Length
9.8 m
Metric Tape Width
19.1 mm
Tape Thickness
16 mil
Length
32 ft.
Tape Width
3/4 in
Width
3/4"
Tape Length
32 ft

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Backing Material
Rubber
Tape Adhesive
Rubber
Tape Tensile Strength
Not Rated
Series
TC 485
Material
Rubber Resin
Max. Tape Performance Temp.
105 Degrees F
Standards
Not Rated
Liner Color
Blue
Tape Adhesive Strength
700 oz/in
Min. Tape Performance Temp.
30 Degrees F
Performance Temp.
32 Degrees to 105 Degrees F
Type
High Performance
Features
Attaching, Bonding
Environment
Indoor
Maximum Tape Performance Temperature
105 Degrees F
Temperature Range
32 Degrees to 105 Degrees F
Minimum Tape Performance Temperature
32 Degrees F
Tape Brand
TapeCase
Liner Material
Kraft Paper
Brand and Series
TapeCase TC 485
Product Form
Continuous Roll
Liner Included
Liner Included
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Reverse-Wound
Standard Wound
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Tape Adhesive Material
Rubber
Tape Adhesive Format
Double-Sided
Tape Type
Adhesive Transfer Tape
Adhesion to Steel
700 oz/in
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand TapeCase, Series TC 485, Imperial Tape Length 10 5/8 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 10 3/4 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Indoor, Maximum Tape Performance Temperature 105 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.