Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, 3/4 in W, 16 1/4 yd L, 32 mil, Rubber, Double-Sided

  • Mfr # TC485

  • Zoro # G4229863


product price: $24.89
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
16 1/4 yd
Metric Tape Length
14.9 m
Metric Tape Width
19.1 mm
Tape Thickness
32 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC485
Zoro #
G4229863
UPC #
888519037171
Country of Origin
United Kingdom

Dimensions

Imperial Tape Length
16 1/4 yd
Imperial Tape Width
3/4 in
Metric Tape Length
14.9 m
Metric Tape Width
19.1 mm
Tape Thickness
32 mil
Length
49 ft.
Tape Length
49 ft
Tape Width
3/4 in
Width
3/4"

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Backing Material
Rubber
Tape Adhesive
Rubber
Tape Tensile Strength
Not Rated
Series
TC 485
Material
Rubber Resin
Max. Tape Performance Temp.
105 Degrees F
Tape Adhesive Strength
700 oz/in
Performance Temp.
32 Degrees to 105 Degrees F
Liner Color
Blue
Min. Tape Performance Temp.
30 Degrees F
Standards
Not Rated
Features
Bonding, Decorative Edging
Type
High Performance
Tape Adhesive Format
Double-Sided
Environment
Indoor
Brand and Series
TapeCase TC 485
Adhesion to Steel
700 oz/in
Temperature Range
32 Degrees to 105 Degrees F
Tape Type
Adhesive Transfer Tape
Surface Compatibility
Fabric, Metal, Polyethylene (PE)
Minimum Tape Performance Temperature
32 Degrees F
Product Form
Continuous Roll
Maximum Tape Performance Temperature
105 Degrees F
Liner Included
Liner Included
Reverse-Wound
Standard Wound
Tape Adhesive Material
Rubber
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Liner Material
Kraft Paper
Tape Brand
TapeCase
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand TapeCase, Series TC 485, Imperial Tape Length 16 3/8 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 16 1/4 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor, Maximum Tape Performance Temperature 105 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Surface Compatibility Fabric, Metal, Polyethylene (PE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.