Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tapecase UHMW Film Tape, Clear, 11"x5yd. 11-5-2302-20

UHMW Film Tape, Clear, 11"x5yd. (Discontinued)

  • Mfr # 11-5-2302-20
  • Zoro # G5543846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-5-2302-20
Zoro #
G5543846
UPC #
888519319178
Country of Origin
United States

Dimensions

Tape Width
11"
Tape Length
5 yd.
Tape Thickness
20 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyolefin
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
145 lbs/in
Tape Color
Clear
Tape Application
Chutes; Conveyors also Used To Replace Desk Drawer Bearings
Tape Elongation
5
Type
Tape Roll

Description

UHMW Film Tape,Clear,11 In.x5yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.