Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15D323
Zoro #
G5719935
UPC #
888519034927
Country of Origin
United States
Dimensions
Tape Width
12"
Tape Length
36 yd
Tape Thickness
11.5 mil
Width
12"
Thickness
11.5 mil
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Imperial Tape Width
12 in
Metric Tape Width
304.8 mm
Roll Width
12 in
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 2302-10, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 36 yd, Tape Thickness 11.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-10, Tape Type Surface Protection Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.