Zoro Homepage

UHMW Polyethylene Tape, 10"x5yd.

  • Mfr # 10-5-403-5BNC

  • Zoro # G5741541


product price: $85.19
/ea
Sold in multiples of 4 for $340.76
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Width
10"
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Elastomeric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-5-403-5BNC
Zoro #
G5741541
UPC #
888519326701
Country of Origin
United States

Dimensions

Tape Width
10"
Tape Length
5 yd.
Tape Thickness
Backing: 5 mil; Adhesive: 5 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Tape Adhesive
Elastomeric
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
90 oz./in.
Tape Color
Black
Tape Elongation
300%
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
Standards
ASTM D1000; ASTM D3759
Type
Tape Roll

Description

UHMW Polyethylene Tape,10 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.