Zoro Homepage
This item is Discontinued.
Tapecase UHMW Polyethylene Tape, 11"x36yd. 11-36-423-5

UHMW Polyethylene Tape, 11"x36yd. (Discontinued)

  • Mfr # 11-36-423-5
  • Zoro # G5740248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-36-423-5
Zoro #
G5740248
UPC #
888519329689
Country of Origin
United States

Dimensions

Tape Width
11"
Tape Length
36 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
30 lbs/in
Tape Color
White
Tape Elongation
3
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
Standards
Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M
Type
Tape Roll

Description

UHMW Polyethylene Tape,11 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.