Vinyl Foam Tape, Black, 1.5"x5 yd., 625 mils, Closed Cell Polyvinyl Chloride Foam

  • Mfr # VF16B

  • Zoro # G5302389


product price:  $18.19
/ea
Sold in multiples of 22 for $400.18

Key Features

Tape Color
Black
Tape Thickness
625 mils
Tape Backing Material
Closed Cell Polyvinyl Chloride Foam
Tape Adhesive
High Tack Acrylic
Tape Tensile Strength
60 lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF16B
Zoro #
G5302389
UPC #
888519133682
Country of Origin
United States

Dimensions

Tape Thickness
625 mils

Details

Item
Vinyl Foam Tape,Black,1.5"x5 yd.
Tape Color
Black
Tape Backing Material
Closed Cell Polyvinyl Chloride Foam
Tape Adhesive
High Tack Acrylic
Tape Tensile Strength
60 lbs/in
Max. Tape Performance Temp.
150 Degrees F

Description

Vinyl Foam Tape,Black,1.5 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.