Yellow, 2 mil, Polyester Tape-0.75"X72yd.
Mfr # TC4150
Zoro # G0064963
product price: $28.64
/eaKey Features
Tape Length
72 yd.
Tape Thickness
2 mil
Tape Tensile Strength
110 lb/in
Tape Color
Yellow
Material
Silicone (Adhesive), Polyester Film (Backing)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC4150
Zoro #
G0064963
UPC #
888519396285
Country of Origin
United States
Dimensions
Tape Length
72 yd.
Tape Thickness
2 mil
Width
3/4"
Details
Item
Polyester Silicone Tape
Tape Tensile Strength
110 lb/in
Tape Color
Yellow
Material
Silicone (Adhesive), Polyester Film (Backing)
Features
100 Percentage Elongation at Break
Performance Temp. Range
-73 Degrees to 177 Degrees C
Application
Splicing silicone coated liners, papers and filmsHigh speed flying splice applications; Web splicing applications subject to high temperatures or chemicals
Description
Polyester Silicone Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.