Zoro Homepage

Yellow, 2 mil, Polyester Tape-1" X 72yd.

  • Mfr # TC4150

  • Zoro # G0064832


product price: $11.75
/ea
Sold in multiples of 32 for $376.00

Key Features

Tape Backing Material
Polyester Film
Tape Length
72 yd.
Tape Adhesive
Silicone
Tape Thickness
2 mil
Tape Tensile Strength
110 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4150
Zoro #
G0064832
UPC #
888519396292
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Length
72 yd.
Tape Thickness
2 mil
Width
1"

Details

Item
Polyester Silicone Tape
Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Tensile Strength
110 lb/in
Tape Adhesive Strength
48 oz/in
Tape Color
Yellow
Material
Silicone (Adhesive), Polyester Film (Backing)
Tape Application
Splicing silicone coated liners, papers and filmsHigh speed flying splice applications; Web splicing applications subject to high temperatures or chemicals
Features
100 Percentage Elongation at Break
Performance Temp. Range
-73 Degrees to 177 Degrees C
Type
Tape Roll

Description

Polyester Silicone Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.