Shop TAPESTRY TRADING

558I5276 52 x 76 in. European Lace Table Cloth; Ivory

  • Mfr # 558I5276

  • Zoro # G003884574


product price:  $57.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558I5276
Zoro #
G003884574
UPC #
747925169404
Country of Origin
China

Description

Features
  • European Lace Tablecloth
  • 100% Polyester
  • Machine Washable
  • Dryer Dryable
  • Color - Ivory
  • Size - 52 x 76 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.