Tapestry Trading GL-29W6072 60 x 72 in. Handmade Indian Crochet Table Cloth; White

  • Mfr # GL-29W6072

  • Zoro # G303884502


product price:  $56.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-29W6072
Zoro #
G303884502
UPC #
-
Country of Origin
China

Description

Features
  • Handmade Indian Crochet Tablecloth
  • Machine Washable.
  • 100% cotton
  • Color - White
  • Shape - Round
  • Size - 60 x 72 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.