Tapestry Trading LY0046-1436 13 x 36 in. Embroidered Tulips Cutwork Table Runner; Ivory

  • Mfr # LY0046/1436

  • Zoro # G003884642


product price:  $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LY0046/1436
Zoro #
G003884642
UPC #
-
Country of Origin
China

Description

Features
  • Beautiful all year round cut work designs for your table.
  • Embroidered tulips cut work placemats
  • Machine Washable
  • 100% Polyester
  • 2 Pieces
  • Color - Ivory
  • Size - 13 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.