Tapestry Trading NL-14W1654 14 x 54 in. Handmade Indian Crochet Table Runner; White

  • Mfr # NL-14W1654

  • Zoro # G803884774


product price:  $38.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NL-14W1654
Zoro #
G803884774
UPC #
-
Country of Origin
China

Description

Features
  • Handmade Indian Crochet Table runner
  • Machine Washable.
  • 100% cotton
  • Color - White
  • Size - 14 x 54 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.