<b>Features</b><ul><li>Begium Tapestry Table runner for dressing up your table or dresser Torino</li

  • Mfr # TO1346R

  • Zoro # G503884777


product price:  $69.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO1346R
Zoro #
G503884777
UPC #
-
Country of Origin
China

Description

Features
  • Begium Tapestry Table runner for dressing up your table or dresser Torino
  • Material - 90% Viscose, 10% Lurex
  • Dry clean only
  • Color - Red
  • Size - 13 x 46 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.