Tapestry Trading V1432BE 14 x 32 in. Begium Table Runner Verona; Beige

  • Mfr # V1432BE

  • Zoro # G503884616


product price:  $62.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1432BE
Zoro #
G503884616
UPC #
-
Country of Origin
China

Description

Features
  • Begium Tapestry Table Runner for dressing up your table or dresser Verona
  • Material - 90% Viscose, 10% Lurex
  • Dry clean only
  • Color - Beige
  • Size - 14 x 32 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.