
1/2 x 4-1/4 Carbide Tipped Hot Tap Pilots with Dual Wire Retention.
Mfr # TM-908103
Zoro # G710952597
product price:Â $84.15
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/2 x 4-1/4 in.
Flute Type
Fluted
Includes
One Flat
Retention Wires
Two
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM-908103
Zoro #
G710952597
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/2 x 4-1/4 in.
Details
Item
Carbide Tipped Hot Tap Pilot
Material
Carbide
Flute Type
Fluted
Includes
One Flat
Retention Wires
Two
Description
For use on: CI, DI, A/C, PVC, and CMLS Pipe. Carbide Tipped, 1 Flat, 2 Retention Wires, and Maximum Coupon Retention
- 1/2" dia
- Carbide Tipped
- Fluted
- Dual Retention Wires enhances the capture of the plug (cookie)
- One Flat
- For use on: CI, DI, A/C, PVC, and CMLS Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.