
1/2 x 6 Steel Hot Tap Pilots with Dual Wire Retention.
Mfr # TM-908009
Zoro # G210952592
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/2 x 6 in.
Flute Type
Short
Includes
One Long Flat
Retention Wires
Two
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-908009
Zoro #
G210952592
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/2 x 6 in.
Details
Item
Steel Hot Tap Pilot for TM1-Pro Series
Material
Steel
Flute Type
Short
Includes
One Long Flat
Retention Wires
Two
Description
TapMaster Carbide Tipped Hot Tap Pilots with Dual Wire Retention. Enhances the capture of the coupon and helps eliminate the cost of recovering a dropped Cookie. Short Flute, Heavy Duty Steel Pilots with flatss. Works for all size hot taps with the TM-1 Pro Series Hot Tap System
- 1/2" dia
- Heavy Duty Steel Pilot
- Short Flute
- Dual Retention Wires enhances the capture of the plug (cookie)
- For use on: Copper, Steel and PVC Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.