
1/4 x 8-1/8 Steel Pilot for 6.00 dd Hole Saws no wires
Mfr # QS-908008
Zoro # G210952561
product price: $40.89
/eaKey Features
Material
Steel
Flute Type
Short
For Use With
6 in. DD Hole Saws
Retention Wires
None
Flats
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-908008
Zoro #
G210952561
UPC #
-
Country of Origin
United States
Details
Item
Steel Pilot for Deep Hole Saws
Material
Steel
Flute Type
Short
For Use With
6 in. DD Hole Saws
Retention Wires
None
Flats
One
Description
TapMaster Steel Pilots for use with Deep Hole Saws 3-1/4, 4-1/2, and 6.00 dd not for hot tapping
- 1/4"
- Heavy Duty Steel Pilot
- Short Flute
- Use with QuadStack Hole Saws
- for 5.70-6" dd Hole Saws
- For use on: Copper, Steel and PVC Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.