3/8 x 6-1/8 Steel Hot Tap Pilots with Dual Wire Retention.

  • Mfr # TM-908004

  • Zoro # G410952576


product price:  $67.25
/ea

Key Features

Drill Bit Size
3/8 x 6-1/8 in.
Material
Steel
Flute Type
Short
Includes
One Long Flat
Retention Wires
Two
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-908004
Zoro #
G410952576
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 x 6-1/8 in.

Details

Item
Steel Hot Tap Pilot for TM1-Pro Series
Material
Steel
Flute Type
Short
Includes
One Long Flat
Retention Wires
Two

Description

TapMaster Carbide Tipped Hot Tap Pilots with Dual Wire Retention. Enhances the capture of the coupon and helps eliminate the cost of recovering a dropped Cookie. Short Flute, Heavy Duty Steel Pilots with flatss. Works for all size hot taps with the TM-1 Pro Series Hot Tap System


  • 3/8" dia
  • Heavy Duty Steel Pilot
  • Short Flute
  • Dual Retention Wires enhances the capture of the plug (cookie)
  • One Flat
  • For use on: Copper, Steel and PVC Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.