Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor, 0.500 In., 3/8-24

  • Mfr # 25037

  • Zoro # G8495085


product price: $36.95
/ea

Key Features

Overall Length
1-3/4 in
Shank Dia.
1/2 in
Material
High Speed Steel
Type
Cutter Arbor
Spindle End
0.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25037
Zoro #
G8495085
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in
Shank Dia.
1/2 in
Spindle End Size
1/2 in
Stem Length
1-3/4 in
Chuck End Size
3/8"-24
Shank Length
1 3/4 in

Details

Material
High Speed Steel
Type
Cutter Arbor
Spindle End
0.500"
Item
Tapping Head Arbor
Chuck End
3/8"-24
Shank Type - Machining
Straight
Material - Machining
High Speed Steel

Description

Tapping Head Arbor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.