Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor, CAT 40, CAT 40, 1 In. Bore

  • Mfr # 23951

  • Zoro # G8321345


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Type
Cutter Arbor
Series
CAT 40
Spindle End
CAT 40
Chuck End
1" Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23951
Zoro #
G8321345
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4 1/16 in
Drawbar Thread Size
5/8"-11
Spindle End Size
CAT40
Taper Size
CAT40
Chuck End Size
1 in
Arbor Dia.
1 in
Stem Length
5.3800 in
Shank Taper Size
CAT40
Bore Diameter
1 in
Shank Length
5 3/8 in
Mount Taper Size
1 in

Details

Type
Cutter Arbor
Series
CAT 40
Spindle End
CAT 40
Item
Tapping Head Arbor
Chuck End
1" Bore
Projection
1.38 in
Shank Type - Machining
Taper
Shank Taper Type
CAT
Mount Taper Type
Straight Shank
Product Type
Tapping Head Arbor

Description

Tapping Head Arbor, Taper Size CAT40, Projection 1.38 in, Drawbar Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.