Back Jaw, 0.275 sq. in. to 0.672 sq. in.
Mfr # 50916
Zoro # G7947414
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
For Use With
Model SM8
Size
0.275 sq. in. to 0.672 sq. in.
Dimension A (In.)
0.750
Type
Back Jaw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50916
Zoro #
G7947414
UPC #
-
Country of Origin
India
Dimensions
Size
0.275 sq. in. to 0.672 sq. in.
Dimension A (In.)
0.750
Dimension C (In.)
1.814
Dimension B (In.)
1.036
Details
Item
Tapping Holder
Material
High Speed Steel
For Use With
Model SM8
Type
Back Jaw
Range
1/2" to 1-1/8"
Style
Rubber Flex
Material - Machining
High Speed Steel
Compatible with Product Type
90X Tapping Heads
Compatible Manufacturer Model Number
10904, 10915, SPD9
Description
Tapping Holder, Type Back Jaw, Compatible with Product Type 90X Tapping Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.