Quill Clamp, 2 3/8 to 4 1/2 In Dia,
Mfr # 290991
Zoro # G8495067
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Type
Quill Mount
Material
Steel
For Use With
Tapping Heads
Dia.
2-3/8 to 4-1/2"
Application
Clamp Around Machine Quill, Manual Tapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290991
Zoro #
G8495067
UPC #
-
Country of Origin
United States
Dimensions
Dia.
2-3/8 to 4-1/2"
Min. Bar Dia.
2-3/8 in /60.00mm
Max. Bar Dia.
4-1/2 in /114.00mm
Details
Item
Tapping Holder
Type
Quill Mount
Material
Steel
For Use With
Tapping Heads
Application
Clamp Around Machine Quill, Manual Tapping
Capacity
3/4
Clamping Capacity
3/4 in
Compatible with Product Type
Conventional Drilling; Milling Machines
Material - Machining
High Speed Steel
Description
Tapping Holder, Type Quill Mount, Min. Bar Dia. 2-3/8 in /60.00mm, Max. Bar Dia. 4-1/2 in /114.00mm, Application Clamp Around Machine Quill, Manual Tapping, Clamping Capacity 3/4 in, Compatible with Product Type Conventional Drilling; Milling Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.