Tapping Head, Steel, 2.46 Body Dia.
Mfr # 11862
Zoro # G710354575
product price: $1,707.99
/ea
Free Shipping & Returns
Key Features
Self-Feed
Self-Feeding
Product Type
Tapping Head
Compatible Collet Series
Rubber Flex
Tapping Capacity - Millimeters - Minimum
M5
Includes Hex Wrench
Wrench Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11862
Zoro #
G710354575
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
1.457 in
Shank Thread Size
5/8"-16
Overall Length
7 11/64 in
Body Diameter
3.46 in
Details
Item
Tapping Head
Self-Feed
Self-Feeding
Product Type
Tapping Head
Compatible Collet Series
Rubber Flex
Tapping Capacity - Millimeters - Minimum
M5
Includes Hex Wrench
Wrench Included
Reverse Function
Self-Reversing
Tapping Capacity - Millimeters - Maximum
M18
Includes Seal Nut
Nut Included
Material
Aluminum, Steel
Tapping Capacity - Inches - Maximum
3/4 in
Includes Case
Case Not Included
Shank Type
Threaded
Speed - Maximum
1,200 RPM
Compression
0.177 in
Description
Tapping Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.