
4 Channel 1200 Watts RMS Car Audio Amplifier 2 ohms
Mfr # DS1200x4
Zoro # G616062277
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1200x4
Zoro #
G616062277
UPC #
-
Country of Origin
Brazil
Description
Multichannel amplifier boasts 4 channels at 300 Watts RMS each, maxing out at 1200 Watts RMS at 2 ohms. It features include adjustable input sensitivity and a comprehensive crossover system, with robust connections for speakers and power supplySynonymous with multichannel amplifier. It has 4 channels of 300 Watts RMS, with a maximum power of 1200 Watts RMS, at 2 ohm and is compatible with any frequency, that is to say, it is a FULL RANGE amp. Versatility, efficiency and quality in a single product. DIMENSIONS: 7.17-in x 2.05-in x 11.06-in 182 x 52 x 281mm POWER: 1200 Watts CONNECTIVITY: 04 CROSSOVER HIGH PASS HPF: 90Hz -12dB/8a Fixed CROSSOVER LOW PASS LPF: 90Hz -12dB/8a Fixed INPUT IMPEDANCE: 18K Ohms OUTPUT IMPEDANCE: 2 Ohms PROTECTION SYSTEM: Output overload MINIMUM SUPPLY VOLTAGE: 9VDC MAXIMUM SUPPLY VOLTAGE: 16VDC CONSUMPTION AT REST: 1.8A MAXIMUM MUSIC CONSUMPTION: 12.6VDC 67.5A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 135A WEIGHT: 4.62lb 2,1kg EAN: 7898556844130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.