
5000 Watt Mono Car Audio Amplifier w/2-ohm capability w/built-in Low High Pass Filters and Bass Boo
Mfr # MD5000.2
Zoro # G616061997
product price:Â $649.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD5000.2
Zoro #
G616061997
UPC #
-
Country of Origin
Brazil
Description
Operation class: Class D Number of Channels: 01 Maximum power: 12.6 VDC - 2 OHMS: 5000W RMS ; 12.6 VDC - 4 OHMS: 3200W RMS Input Sensitivity: 220 mV Signal to Noise Ratio: >90dB Frequency Response: 10Hz 10KHz -3dB Crossover high pass HPF: 10Hz 90Hz -12dB/8 Variable Crossover low pass LPF: 90Hz 10KHz -12dB/8 Variable Bass Boost: 0 10dB 50Hz Variable Frequency 35 55 Efficiency: 86% Input Impedance: 15K Ohms Output Impedance: 02 OHMS Protection system: Short-Circuit to Output. Short on output compared to GND. Low impedance at output. low/high supply voltage and Thermal protection. Min. Supply Voltage: 9VDC Maximum Power Supply Voltage: 16VDC Consumption at rest: 1.40 A Maximum music consumption: 230.5 A Maximum consumption in sinusoidal signal: 461 A Dimensions H x W x D: 8.98-in x 2.76-in x 12.87-in 228 x 70 x 327mm Weight: 9.28lb 422kg EAN: 7898556844499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.