Zoro Homepage

Amplayer 400 Media Player Amplifier 400 Watts

  • Mfr # AMPLAYER400

  • Zoro # G516061967


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMPLAYER400
Zoro #
G516061967
UPC #
-
Country of Origin
Brazil

Description

Elevate your car audio with the Taramps Amplayer 400. This amplifier delivers a solid 400 WRMS, supports versatile 'Bridge' connections, and features a long-distance remote for easy control. Integrated crossovers enhance your sound experience, making it a top choice for audio enthusiastsYou've probably heard that to improve the sound inside your car you need an amplifier. This is true for most players in the market that have low output power, but with the Taramps Amplayer 400, you don't have to worry about that. Powerful and versatile, it offers 400 WRMS 4 x 100W at 2 ohms and allows `Bridge' connections 2 x 200W at 4 ohms. In addition, it is equipped with a long-distance remote control and integrated crossovers HPF, LPF and Full.With FM reception, USB input and smartphone connectivity BT, it's perfect for playing your favorite playlists, with more power and quality. You can also charge your smartphone through the USB port if it runs out of battery. All this and much more, with the advantage of taking up only the original space of a Player 1 Din in your car. DIMENSIONS: 7.40-in x 2.28-in x 5.79-in POWER: 400 Watts CONNECTIVITY: 04 FREQUENCY RESPONSE: 10Hz 20KHz -3dB CROSSOVER HIGH PASS HPF: H.P.F High Pass Filter: 90Hz -12dB/8 Fixed CROSSOVER LOW PASS LPF: L.P.F Low Pass Filter: 90Hz -12dB/8 Fixed PROTECTION SYSTEM: Output short-circuit MINIMUM SUPPLY VOLTAGE: 9VDC MAXIMUM SUPPLY VOLTAGE: 16VDC MAXIMUM MUSIC CONSUMPTION: LOW POWER 14.4V DC: 7A HIGH POWER 14.4V DC: 18.5A WEIGHT: 2.09lb 0.95Kg EAN: 7898556849265

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.