Zoro Homepage

BASS 30k Car Audio Amplifier

  • Mfr # BASS30K

  • Zoro # G016449463


product price: $4,419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASS30K
Zoro #
G016449463
UPC #
-
Country of Origin
Brazil

Description

Experience unparalleled bass with the BASS 30K amplifier, designed to enhance sub-bass and bass responses with 30,000 Watts at 1 ohm. Tailor your sound with BASS BOOST, a SUBSONIC FILTER, and LOW PASS options for optimal customization according to your vehicle's specifics. Perfect your bass like never beforeThe BASS 30K has been carefully designed with the highest technology, with high efficiency and performance for car audio systems aimed at sub-bass and bass responses, in the frequency range of 8Hz to 250Hz. It has a maximum power of 30,000 Watts in 1 channel of 1 ohm; It features customized adjustments according to the trunk size and the most prominent frequency of each vehicle, through BASS BOOST and the option to choose the central frequency. This amplifier offers much more displacement control, through its SUBSONIC FILTER, volume control and LOW PASS, to get your bass just perfect. Welcome to the audio world by Taramps! * DIMENSIONS: 9.37-in x 2.79-in x 41.10-in 238 x 71 x 1044mm * POWER: 30,000 Watts * CONNECTIVITY: Single Channel Applications : * CROSSOVER HIGH PASS HPF: 8Hz 30Hz -12dB/8 Variable * CROSSOVER LOW PASS LPF: 60Hz 250Hz -12dB/8 Variable * INPUT IMPEDANCE: 22K Ohms * PROTECTION SYSTEM: Output Short / Short on output relative to GND / High and Low Power Supply and Thermal protection * MINIMUM SUPPLY VOLTAGE: 9 VDC * MAXIMUM SUPPLY VOLTAGE: 17 VDC * CONSUMPTION AT REST: 400mA * WEIGHT: 42.24lb 19,20kg * EAN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.