Zoro Homepage

BASS 3K Car Audio Amplifier

  • Mfr # BASS3K

  • Zoro # G316061877


product price: $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASS3K
Zoro #
G316061877
UPC #
-
Country of Origin
Brazil

Description

The BASS 3K delivers top-notch car audio with 3000 Watts at 1 ohm, tailored for sub-bass and bass at 8Hz-250Hz. Features include BASS BOOST, SUBSONIC FILTER, and LOW PASS for optimal sound customizationThe BASS 3K has been carefully designed with the highest technology, with high efficiency and performance for car audio systems aimed atsub-bass and bass responses, in the frequency range of 8Hz to 250Hz.It has a maximum power of 3000 Watts in 1 channel of 1 ohm, It features customized adjustments according to the trunk size and the most prominent frequency of each vehicle, through BASS BOOST and the option to choose the central frequency.This amplifier offers much more displacement control, through its SUBSONIC FILTER, volume control and LOW PASS, to get your bass just perfect. Welcome to the audio world by Taramps! : CROSSOVER HIGH PASS HPF: 8Hz 30Hz -12dB/8 Variable CROSSOVER LOW PASS LPF: 60Hz 250Hz -12dB/8 Variable INPUT IMPEDANCE: 15K Ohms OUTPUT IMPEDANCE: 1 Ohm PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage and Thermal protectio MINIMUM SUPPLY VOLTAGE: 9 VDC MAXIMUM SUPPLY VOLTAGE: 17 VDC CONSUMPTION AT REST: 1.10A MAXIMUM MUSIC CONSUMPTION: 130A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 260A WEIGHT: 6.51lb 2.96Kg EAN: 7898556844789

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.