Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Bass Only Single Channel Audio Amplifier Class D 400 Watts RMS

  • Mfr # BASS400

  • Zoro # G016449364


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASS400
Zoro #
G016449364
UPC #
-
Country of Origin
Brazil

Description

* Reference BASS 400* Operation Class Class D* Single Channel Operatrion* Max Output Power at 13.8 VDC - 2 OHMS: 400 W RMS* at 13.8 VDC - 4 OHMS: 214 W RMS* Input Sensitivity RCA: 320mV - WIRE: 6V* Signal Noise/Ratio > 90dB* Frequency Response 8Hz to 255Hz -3dB* Crossover High Pass HPF Variable 8 to 30Hz -12dB/8* Crossover Low Pass LPF Variable 55 to 250Hz -12dB/8* Bass Boost Parametric 35 to 55Hz. 0 to +6dB* Input Impedance 10K OHMS RCA / 1K OHMS Wire* Total Harmonic Distortion THD 0.05%* Protection System Short into Output / Thermal* Maximum Supply Voltage 16VDC* Idle Consumption 0.5 Amp.* Musical Maximum Consumption at 13.8VDC: 17.5 Amp.* Sinusoidal Signal Maximum Consumption 100Hz 13.8VDC: 35 Amp.* Dimensions WxHxD 134 x 42 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.