Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class D Amplifier 1 Channel of 20,000 Watts RMS

  • Mfr # HV20.000CHIPEO

  • Zoro # G716062023


product price: $679.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV20.000CHIPEO
Zoro #
G716062023
UPC #
-
Country of Origin
Brazil

Description

Experience unmatched audio excellence with this 20,000 Watts RMS powerhouse. Engineered for high performance from sub-bass to mid-highs, it features thermal protection and anti-short circuit safety. Ideal for elevating mid to large car audio systemsPower, efficiency and high performance are some of the synonyms of this module. It has a maximum power of 20.000 Watts RMS at 0.5 ohm, thermal protection and anti-short-circuit. It is powered by batteries in series, as it uses batteries as its source of power. It is a unique line in its category, delivering extremely high power in mid and large car audio systems. Stands out in quality from sub-bass to mid-highs. High performance in timbres and audio quality. DIMENSIONS: 8.98-in x 2.52-in x 14.09-in 228 x 64 x 358mm POWER: 20.000 Watts CONNECTIVITY: Single Channel Applications INPUT IMPEDANCE: 22K Ohm PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage Thermal protection CONSUMPTION AT REST: 150mA MAXIMUM MUSIC CONSUMPTION: 67A WEIGHT: 7.92lb 3.60Kg EAN: 7898556845007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.