Zoro Homepage

Class D Amplifier 1 Channel of 3000 Watts RMS

  • Mfr # HD3000

  • Zoro # G716062337


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3000
Zoro #
G716062337
UPC #
-
Country of Origin
Brazil

Description

Maximize your audio experience with the HD3000 amplifier. Offering 3000 Watts RMS and compatibility with all speaker types, it features precise input sensitivity adjustments, a versatile crossover, and up to 10.5 dB bass boost for superior sound quality in any automotive setup With tradition and quality, the HD line is one of Taramps' most renowned amplifier lines. Composed of single- channel amplifiers, this line offers power, quality and versatility of use, all thanks to their wide frequency response. The 2000 and 3000 WRMS models that are part of the HD family are both Full range. Furthermore, both have three impedance options: 1 Ohm, 2 Ohms or 4 Ohms. The main applications of these amplifiers include subwoofers, bass, mid-bass, mid-range, 6x9" full range speakers, phenolic drivers, titanium drivers, super tweeters and others. DIMENSIONS: 9.01-in x 2.56-in x 7.32-in 229 x 65 x 186mm POWER: 3000 Watts CONNECTIVITY: 01 CROSSOVER HIGH PASS HPF: 10 80Hz -12dB/8 Variable CROSSOVER LOW PASS LPF: 80Hz Full -12dB/8 Variable INPUT IMPEDANCE: 18K Ohms PROTECTION SYSTEM: Output Short circuit / High or Low supply voltage / Thermal protection MINIMUM SUPPLY VOLTAGE: 9 VDC MAXIMUM SUPPLY VOLTAGE: 16 VDC CONSUMPTION AT REST: 1.5A MAXIMUM MUSIC CONSUMPTION: 12,6VDC: 150.5A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 12.6VDC 1KHz: 306A WEIGHT: 4.95lb 2,0Kg EAN: 7898556840903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.