
Class D Amplifier 1 Channel of 80,000 Watts RMS
Mfr # HV80.000
Zoro # G916062083
product price: $959.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV80.000
Zoro #
G916062083
UPC #
-
Country of Origin
Brazil
Description
Discover the true power of sound with the HV 80,000 CHIPEO amplifier. With unparalleled performance, this amplifier is the perfect choice for those looking for intense and powerful sound. Furthermore, it has thermal and short circuit protection, ensuring that you enjoy the sound without worrying about potential damage to the equipment.This amplifier is powered by batteries connected in series, as it uses them as its energy source. Member of a unique product line in its category, the HV 80,000 CHIPEO delivers a power of up to 80,000 watts at 0.5 ohm, which makes it ideal for medium and large automotive sound systems. Highlighting everything from sub-bass to mid-range, this amplifier offers high performance and great sound quality.Experience the true power of sound with the HV 80,000 CHIPEO amplifier, and feel the difference. 0.5 Ohm VERSION: Maximum output power 300VDC0.5 Ohm: 80.000W RMS For competition 1 Ohm: 40.000W RMS Number of Channels: 01 Output Voltage: 176 - 300VDC 0.5 Ohm - 14 - 24 Batteries Input Sensitivity: 500mV Level 100% 1 Ohm Aux Input standard: 0.3% Signal to Noise Ratio: 95dB Frequency response: 10Hz - 15KHz -1dB Efficiency: 90% 1 Ohm At maximum power Input impedance: 20K Ohms Protection system: Short-circuit on output and in relation to GND, Low/High voltage and thermal protection Power Supply Voltage: Minimum: 150VDC Maximum: 350VDC Consumption at rest: 90mA Maximum music consumption 0.5 Ohm: 142A Maximum Sinusoidal Consumption 0.5 ohm 100Hz: 284A Dimensions H x W x D: 9.41-in x 2.87-in x 14.09-in 239 x 73 x 358 mm Weight: 9.48 lb 4.30Kg EAN: 7908706600414
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.